CCFH 1 1/8 SB
Description
CCFH 1 1/8 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2111512000
BDI # 347085
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22561
160-2 COT 10FT
Description
160-2 COT ROLLER CHAIN ; 2" PITCH 2 STRAND 10'/BOX
Part # 160-2CB
BDI # 903651
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
160 O/L
Description
160 O/L OFFSET LINK ; 2" CHAIN PITCH COTTERED POLYBAG
Part # DRV-160-1 DOFF LINK
BDI # 300112
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Offset Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
597492