KRV32-PP-A

COMPARE

KRV32-PP-A

Description
KRV32-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # KRV32-PP-A

BDI # 1411814

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240013

Price Inventory : Available to order
Loading Price
QTY
CFSFU121B

COMPARE

CFSFU121B

Description
CFSFU121B CAM FOLLOWER ; 12MM STUD DIA W/CAGE EASY MOUNTING TYPE

IKO

Part # CFSFU121B

BDI # 21438406

Features

Roller Width - Inch: 0.551
Thread Size: Not Applicable
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Single Row | Carbon Steel Cage Material | 9790N Static Load Rating | 7910N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY