CCFE 2 1/2 SB

COMPARE

CCFE 2 1/2 SB

Description
CCFE 2 1/2 SB CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # CCFE 2 1/2 SB

BDI # 343913

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20350

Price Inventory : Available to order
Loading Price
QTY
CFE 2 1/2 SB

COMPARE

CFE 2 1/2 SB

Description
CFE 2 1/2 SB CAM FOLLOWER BEARING ; 2-1/2" RLR DIA 1-1/2" RLR WD

MCGILL

Part # CFE 2 1/2 SB

BDI # 344059

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20417

Price Inventory : Available to order
Loading Price
QTY