6205ZZC3/EM
Description
6205ZZC3/EM DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SHIELDED
Part # 6205ZZC3/EM
BDI # 1206491
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
R10
Description
R10 DEEP GROOVE BALL BRG ; 5/8" BOREX1-3/8" ODX11/32 " W 1-ROW
Part # R10
BDI # 1193045
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4870
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6308ZZC3/EM
Description
6308ZZC3/EM DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 23MM W DOUBLE SHIELDED
Part # 6308ZZC3/EM
BDI # 1208399
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6305LLUC3/EM
Description
6305LLUC3/EM DEEP GROOVE BALL BEARING ; 25MM ID 62MM OD 17MM W DOUBLE SEALED
Part # 6305LLUC3/EM
BDI # 1208116
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1058
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6209ZZC3/EM
Description
6209ZZC3/EM DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 19MM W DOUBLE SHIELDED
Part # 6209ZZC3/EM
BDI # 1206923
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
527
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No