6211ZZC3/EM
Description
6211ZZC3/EM DEEP GROOVE BALL BEARING ; 55MM ID 100MM OD 21MM W DOUBLE SHIELDED
Part # 6211ZZC3/EM
BDI # 1207066
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
592
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
ZKLF30100-2Z-XL
Description
ZKLF30100-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE 30MM X 100MM X 38MM
Part # ZKLF30100-2Z-XL
BDI # 1178993
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6309 2ZJEM
Description
6309 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 45MMX100MMX25MM
Part # 6309 2ZJEM
BDI # 21480148
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265343
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
22
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264632
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264537
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No