6026-2RS1

COMPARE

6026-2RS1

Description
6026-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 130MMB 200MMOD 33MM WDS

SKF

Part # 6026-2RS1

BDI # 1415635

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 33
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY