6305LLUC3/EM
Description
6305LLUC3/EM DEEP GROOVE BALL BEARING ; 25MM ID 62MM OD 17MM W DOUBLE SEALED
Part # 6305LLUC3/EM
BDI # 1208116
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1058
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6002LLUC3/EM
Description
6002LLUC3/EM DEEP GROOVE BALL BEARING ; 15MM ID 32MM OD 9MM W DOUBLE SEALED
Part # 6002LLUC3/EM
BDI # 1204396
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6202LLUC3/EM
Description
6202LLUC3/EM DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM W DOUBLE SEALED
Part # 6202LLUC3/EM
BDI # 1206030
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6208-2RS1
Description
6208-2RS1 DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD
Part # 6208-2RS1
BDI # 1420671
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2319
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208LLBC3/EM
Description
6208LLBC3/EM DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM W DOUBLE SEALED
Part # 6208LLBC3/EM
BDI # 1206779
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
489
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No