7512 / 0.75X1.375X0.25 CRW1 R
Description
CRSEAL 7512 / 0.75X1.375X0.25 CRW1 R ; SGL LIP SEAL
Part # 7512
BDI # 1242184
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187243
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200177
8665 / 0.875X1.375X0.25 CRWA5 V
Description
CRSEAL 8665 / 0.875X1.375X0.25 CRWA5 V ; NON-RETURNABLE DBL LIP SEAL
Part # 8665
BDI # 1242260
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187410
17X32X7 HMS5 RG
Description
CRSEAL 17X32X7 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE
Part # 17X32X7 HMS5 RG
BDI # 1257703
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606534
6541 / 0.656X1.25X0.25 CRW1 R
Description
CRSEAL 6541 / 0.656X1.25X0.25 CRW1 R ; SGL LIP SEAL
Part # 6541
BDI # 1262550
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.656
Shaft Diameter - Millimeter:
16.662
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187117