9998 / 1X1.752X0.25 CRWA1 R
Description
CRSEAL 9998 / 1X1.752X0.25 CRWA1 R SEAL
Part # 9998
BDI # 1413983
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187609
10075 / 1X1.874X0.25 CRW1 R
Description
CRSEAL 10075 / 1X1.874X0.25 CRW1 R SEAL
Part # 10075
BDI # 1242372
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180589
30X47X6 HMS5 RG
Description
CRSEAL 30X47X6 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE 1.181MM SHAFT DIA 47MM
Part # 30X47X6 HMS5 RG
BDI # 1414988
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607294