2 B 40 SH
Description
2 B 40 SH V-BELT SHEAVE ; 2 GROOVES 4.35" OD BUSHED
Part # 2 B 40 SH
BDI # 616444
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581115
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Split Taper Bushing | Type 2 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
17102
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
2
80BTB14
Description
80BTB14 ROLLER CHAIN SPROCKET ; 1" P 14T BORE FOR 1615 BUSHING
Part # 80BTB14
BDI # 625139
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32223
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed