7211DU
Description
MRC.7211DU ANG CONTACT BALL BRG ; NON-RETURNABLE 55MM BORE 100MMOD 21MM WD
Part # MRC.7211DU
BDI # 662670
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Global Part Number GPN:
254554
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
ZKLF2575-2RS-2AP-XL
Description
ZKLF2575-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE 25MM X 75MM X 56MM
Part # ZKLF2575-2RS-2AP-XL
BDI # 1178987
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
2 (1 Pair)