100B26 X 2-5/8
Description
100B26 X 2-5/8 ROLLER CHAIN SPROCKET ; 100 ANSI 26 TEETH 2-5/8" BORE
Part # 100B26 X 2-5/8
BDI # 25361528
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore