2 B 110 SK
Description
2 B 110 SK V-BELT SHEAVE ; 2 GROOVES 11.35" OD BUSHED
Part # 2 B 110 SK
BDI # 616420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580482
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
23134 CCK/C3W33
Description
23134 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 170MMB 280MMOD 88MM WID
Part # 23134 CCK/C3W33
BDI # 1418148
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
4C110R
Description
4C110R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 1012731
BDI # 332299
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
Split Taper Bushing | Web Style | Type 15
Global Part Number GPN:
14909
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4
2TB110
Description
2TB110 V-BELT PULLEY SHEAVE ; 2 GROOVES 11.35" OD BUSHED SPLIT TAPER B
Part # 1002633
BDI # 328501
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14395
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
100B26 X 2-5/8
Description
100B26 X 2-5/8 ROLLER CHAIN SPROCKET ; 100 ANSI 26 TEETH 2-5/8" BORE
Part # 100B26 X 2-5/8
BDI # 25361528
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore