60BS48 1 15/16
Description
60BS48 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS48 1 15/16
BDI # 623202
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Global Part Number GPN:
35366
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
6 C 120 F
Description
6 C 120 F V-BELT SHEAVE ; 6 GROOVES 12.4" OD BUSHED
Part # 6 C 120 F
BDI # 622330
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581720
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
2TB124
Description
2TB124 V-BELT PULLEY SHEAVE ; 2 GROOVES 12-3/4"OD BUSHED SPLIT TAPER B
Part # 1002690
BDI # 328502
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14390
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2