NN3016KC1NAP4
Description
NN3016KC1NAP4 CYLINDRICAL ROLLER BEARING ; 80MMX125MMX34MM TAPRD BORE
Part # NN3016KC1NAP4
BDI # 1226067
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453556
Number of Rows of Rollers:
Double Row