6311C3
Description
6311C3 DEEP GROOVE BALL BEARING ; 55MM ID 120MM OD 29MM W OPEN
Part # 6311C3
BDI # 1208549
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
628
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
25.4
Other Features:
Web Style
Global Part Number GPN:
581989
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
5213
Description
5213 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 65MM ID 120MM OD 38.1MM W
Part # 5213
BDI # 1203719
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256934
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
80
Length - Millimeter:
28
Other Features:
14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
1.102
ZARN60120-L-TV
Description
ZARN60120-L-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARN60120-L-TV-A
BDI # 1178958
Features
Height - Millimeter:
103
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
60
Height - Inch:
4.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Stepped Shaft Locating Washer Extended on One Side | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide