NU 1024 ML/C3
Description
NU 1024 ML/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 120MMB 180MMOD 28 WID
Part # NU 1024 ML/C3
BDI # 1421842
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455388
Number of Rows of Rollers:
Single Row
NUP 2207 ECP
Description
NUP 2207 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NUP 2207 ECP
BDI # 1420117
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455928
Number of Rows of Rollers:
Single Row
NJ2308EAT2XC3
Description
NJ2308EAT2XC3 CYLINDRICAL ROLLER BEARING ; 40MMX90MMX33MM
Part # NJ2308EAT2XC3
BDI # 1225261
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453382
Number of Rows of Rollers:
Single Row
NJ 308 ECJ
Description
NJ 308 ECJ CYLINDRICAL RLR BRG ; 40MM BORE 90MM OD 23 WID RBEC 1
Part # NJ 308 ECJ
BDI # 1421361
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455176
Number of Rows of Rollers:
Single Row
NU 2216 ECJ
Description
NU 2216 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE 80MM IDX140MM ODX33MM WID
Part # NU 2216 ECJ
BDI # 1420250
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455562
Number of Rows of Rollers:
Single Row