61840 MA/C3
Description
61840 MA/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 61840 MA/C3
BDI # 1258835
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263059
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6026-2RS1
Description
6026-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 130MMB 200MMOD 33MM WDS
Part # 6026-2RS1
BDI # 1415635
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
46
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
143
Height - Inch:
1.811
Bore 2 - Inch:
5.63
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Steel