6208LLUNR
Description
6208LLUNR DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM W DOUBLE SEALED
Part # 6208LLUNR
BDI # 1206802
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1119
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
5308CZZG
Description
MRC.5308CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 90MMOD 36.5MM WD
Part # MRC.5308CZZG
BDI # 662984
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256373
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6203LLUNR
Description
6203LLUNR DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM W DOUBLE SEALED
Part # 6203LLUNR
BDI # 17143850
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258839
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
310KG
Description
310KG Z6 FS50000 DEEP GROOVE BALL BRG ; 50MM ID 110MM OD 27MM WD
Part # 310KG Z6 FS50000
BDI # 1336590
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1514
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6206LLUNRC3
Description
6206LLUNRC3 DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM W DOUBLE SEALED
Part # 6206LLUNRC3
BDI # 1206574
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1078
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes