CR-1-3/8-XBEC

COMPARE

CR-1-3/8-XBEC

Description
CR-1-3/8-XBEC NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED ECCENTRIC

SMITH BEARING

Part # CR-1-3/8-XBEC

BDI # 841380

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589666

Price Inventory : Available to order
Loading Price
QTY