CR-3/4-X

COMPARE

CR-3/4-X

Description
CR-3/4-X NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED

SMITH BEARING

Part # CR-3/4-X

BDI # 841028

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 590961

Price Inventory : Available to order
Loading Price
QTY