110X135X12 CRW1 V
Description
CRSEAL 110X135X12 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 110X135X12 CRW1 V
BDI # 1244363
Features
Housing Bore - Millimeter:
135
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.315
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186119
100X120X12 CRW1 V
Description
CRSEAL 100X120X12 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 3.937MM SHAFT DIA 120MMB
Part # 100X120X12 CRW1 V
BDI # 1244269
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185895
90023 / 9X10.5X0.625 HDS1 R
Description
CRSEAL 90023 / 9X10.5X0.625 HDS1 R SEAL ; NON-RETURNABLE
Part # 90023
BDI # 1297855
Features
Housing Bore - Millimeter:
266.7
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9
Shaft Diameter - Millimeter:
228.6
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
187453
90024 / 9X10.5X0.75 HDS1 R
Description
CRSEAL 90024 / 9X10.5X0.75 HDS1 R SEAL ; NON-RETURNABLE
Part # 90024
BDI # 1297856
Features
Housing Bore - Millimeter:
266.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9
Shaft Diameter - Millimeter:
228.6
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
187454