15005 / 1.5X2.374X0.313 CRWA1 R
Description
CRSEAL 15005 / 1.5X2.374X0.313 CRWA1 R ; DBL LIP SEAL
Part # 15005
BDI # 1414035
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182359
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.562
Shaft Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199738
14848 / 1.5X1.989X0.25 HMA22 R
Description
CRSEAL 14848 / 1.5X1.989X0.25 HMA22 R ; LIP SEAL
Part # 14848
BDI # 1242509
Features
Housing Bore - Millimeter:
50.521
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.989
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603277
42X55X8 CRW1 R
Description
CRSEAL 42X55X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 1.654MM SHAFT DIA 55MM
Part # 42X55X8 CRW1 R
BDI # 1243033
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182831
40X52X7 CRW1 R
Description
CRSEAL 40X52X7 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 1.575MM SHAFT DIA 52MM
Part # 40X52X7 CRW1 R
BDI # 1242952
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182609