6005LU
Description
6005LU DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM W SINGLE SEALED
Part # 6005LU
BDI # 1204641
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258923
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
RNA4906-RSR-XL
Description
RNA4906-RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # RNA4906-RSR-XL
BDI # 15070867
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591529
Self Aligning:
No
SCE129-P-L271/STD
Description
SCE129-P-L271/STD DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 3/4" BORE 1" OD 9/16" WID
Part # SCE129-P-L271/STD
BDI # 1177439
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591539
Self Aligning:
No
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592434
Self Aligning:
No
6203-RSR
Description
6203-RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6203-RSR
BDI # 1149456
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260286
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No