3308 A-2Z/C3
Description
3308 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMX90MMX36.5MM
Part # 3308 A-2Z/C3
BDI # 1250848
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257910
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3206 A-2Z/C3
Description
3206 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMX62MMX23.8MM
Part # 3206 A-2Z/C3
BDI # 1250300
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258093
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3204 A-2Z/C3
Description
3204 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 20MMX47MMX20.6MM
Part # 3204 A-2Z/C3
BDI # 1250274
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258109
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)