6310VVC3
Description
6310VVC3 DEEP GROOVE BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 6310VVC3
BDI # 1186817
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5760
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6016-2RS1
Description
6016-2RS1 DEEP GROOVE BALL BRG ; 80MM BORE 125MM OD 22MM WD
Part # 6016-2RS1
BDI # 1418624
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2598
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6213-2RS1
Description
6213-2RS1 DEEP GROOVE BALL BRG ; 65MM BORE 120MM OD 23MM WD
Part # 6213-2RS1
BDI # 1415487
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3066
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6213-2RS1/C3
Description
6213-2RS1/C3 DEEP GROOVE BALL BRG ; 65MMX120MMX23MM 2 SEALS
Part # 6213-2RS1/C3
BDI # 1419056
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6309VV
Description
6309VV DEEP GROOVE BALL BRG ; 45MM BOREX100MM ODX25MM W 1-ROW
Part # 6309VV
BDI # 1186800
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5335
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No