1641DCTNTG18

COMPARE

1641DCTNTG18

Description
1641DCTNTG18 PRECISION RADIAL BALL BRG ; 1" BORE 2" OD 9/16" WD

NICE BALL BEARING

Part # 1641DCTNTG18

BDI # 15069056

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14.3
Other Features: Agricultural Bearing | Precision Ground
Inch - Metric: Inch
Outside Diameter - Inch: 2

Maximum Capacity / Filling Slot: No
Cage Material: Nylon
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
KP3ALFS428

COMPARE

KP3ALFS428

Description
KP3ALFS428 AIRFRAME CONT BALL BRG ; 0.19"X0.5"X0.237" SGL ROW

RBC BEARINGS

Part # KP3ALFS428

BDI # 795666

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 4.978
Other Features: Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric: Inch
Outside Diameter - Inch: 0.5

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
B542DDFS428

COMPARE

B542DDFS428

Description
B542DDFS428 AIRFRAME CONT BALL BEARING ; SINGLE ROW PTFE SEAL

RBC BEARINGS

Part # B542DDFS428

BDI # 794619

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric: Inch
Outside Diameter - Inch: 1.75

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
1621DCTNTG18

COMPARE

1621DCTNTG18

Description
1621DCTNTG18 PRECISION RADIAL BALL BRG ; 1/2" BORE 1-3/8" OD 7/16" WD

NICE BALL BEARING

Part # 1621DCTNTG18

BDI # 1403738

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.125
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 269614
Cage Material: Nylon
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY