SB 22224 C3 W33 SS
Description
SB 22224 C3 W33 SS SPHERICAL ROLLER BRG
Part # 0324066000
BDI # 344526
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22224 W33 SS
Description
SB 22224 W33 SS SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 0324006000
BDI # 344534
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
5312-2RSTNC3
Description
5312-2RSTNC3 ANGULAR CONTACT BALL BRG ; 60MM BOREX130MM ODX54MM W 2-ROW
Part # 5312-2RSTNC3
BDI # 1186019
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256708
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)