2MM207WICRDUL
Description
2MM207WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 35MM BORE 72MM OD
Part # 2MM207WICRDUL
BDI # 1333654
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
108KRDU-BKE
Description
MRC.108KRDU-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.108KRDU-BKE
BDI # 661882
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Global Part Number GPN:
254411
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
71911 ACDGA/P4A
Description
71911 ACDGA/P4A ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 71911 ACDGA/P4A
BDI # 1415771
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
2MM305WICRDUL
Description
2MM305WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 2MM305WICRDUL
BDI # 1333856
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
3MM9107WICRDUM
Description
3MM9107WICRDUM PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 35MM BORE 62MM OD
Part # 3MM9107WICRDUM
BDI # 1339839
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring