KR32-PP-A
Description
KR32-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 32MM X 12MM X 40MM DBL
Part # KR32-PP-A
BDI # 1411802
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239986
CF12-1VUUR
Description
CF12-1VUUR CAM FOLLOWER BEARING ; 12MM STUD X 32MM OD X 14MM W CST
Part # CF12-1VUUR
BDI # 513843
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
237852