13588 / 1.375X2.062X0.313 CRWA1 P
Description
CRSEAL 13588 / 1.375X2.062X0.313 CRWA1 P ; DBL LIP SEAL
Part # 13588
BDI # 1242674
Features
Housing Bore - Millimeter:
52.4
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.063
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181859
13614 / 1.375X2.106X0.313 CRW1 P
Description
CRSEAL 13614 / 1.375X2.106X0.313 CRW1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 13614
BDI # 1241721
Features
Housing Bore - Millimeter:
53.492
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.106
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181863
11066 / 1.125X1.561X0.25 CRW1 P
Description
CRSEAL 11066 / 1.125X1.561X0.25 CRW1 P ; SGL LIP SEAL
Part # 11066
BDI # 1239358
Features
Housing Bore - Millimeter:
39.649
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.561
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603604
37330 / 3.75X4.501X0.469 CRWHA1 P
Description
CRSEAL 37330 / 3.75X4.501X0.469 CRWHA1 P ; DBL LIP SEAL
Part # 37330
BDI # 1244219
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185732
15518 / 1.563X2.125X0.313 CRWA1 P
Description
CRSEAL 15518 / 1.563X2.125X0.313 CRWA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 15518
BDI # 1242996
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182539