11066 / 1.125X1.561X0.25 CRW1 P
Description
CRSEAL 11066 / 1.125X1.561X0.25 CRW1 P ; SGL LIP SEAL
Part # 11066
BDI # 1239358
Features
Housing Bore - Millimeter:
39.649
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.561
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603604
9752 / 0.984X1.732X0.394 HMSHA7 P
Description
CRSEAL 9752 / 0.984X1.732X0.394 HMSHA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 9752
BDI # 1298098
Features
Housing Bore - Millimeter:
43.993
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.732
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
9826 / 1X1.375X0.25 CRW1 P
Description
CRSEAL 9826 / 1X1.375X0.25 CRW1 P SEAL
Part # 9826
BDI # 1242336
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187577