12339 / 1.25X1.75X0.25 CRWA5 V
Description
CRSEAL 12339 / 1.25X1.75X0.25 CRWA5 V ; DBL LIP SEAL
Part # 12339
BDI # 1242535
Features
Housing Bore - Millimeter:
44.45
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181413
9939 / 1X1.624X0.25 CRWA1 V
Description
CRSEAL 9939 / 1X1.624X0.25 CRWA1 V SEAL
Part # 9939
BDI # 1298144
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604526
38X50X7 CRW1 V
Description
CRSEAL 38X50X7 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 38X50X7 CRW1 V
BDI # 1242799
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182212
25X47X10 HMS5 V
Description
CRSEAL 25X47X10 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 25X47X10 HMS5 V
BDI # 1257276
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
10
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607008
3807 / 0.375X1.124X0.375 CRW5 V
Description
CRSEAL 3807 / 0.375X1.124X0.375 CRW5 V ; NON-RETURNABLE SGL LIP SEAL
Part # 3807
BDI # 1251746
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185817