12X24X7 HMS5 RG
Description
CRSEAL 12X24X7 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE 0.472MM SHAFT DIA 24MM
Part # 12X24X7 HMS5 RG
BDI # 1256939
Features
Housing Bore - Millimeter:
24
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.945
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606267
3687 / 0.375X0.749X0.25 CRW1 R
Description
CRSEAL 3687 / 0.375X0.749X0.25 CRW1 R ; SGL LIP SEAL
Part # 3687
BDI # 1242011
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
185692
4912 / 0.5X0.75X0.125 HM14 R
Description
CRSEAL 4912 / 0.5X0.75X0.125 HM14 R ; SGL LIP SEAL
Part # 4912
BDI # 1413949
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
482161
16X22X3 HM4 R
Description
CRSEAL 16X22X3 HM4 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 16X22X3 HM4 R
BDI # 1243889
Features
Housing Bore - Millimeter:
22
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.866
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Inch - Metric:
Metric
Global Part Number GPN:
606475
3725 / 0.375X0.875X0.25 CRW1 R
Description
CRSEAL 3725 / 0.375X0.875X0.25 CRW1 R ; SGL LIP SEAL
Part # 3725
BDI # 1242015
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185723