7S 1-7/8 1/2X1/8 KW

COMPARE

7S 1-7/8 1/2X1/8 KW

Description
7S 1-7/8 1/2X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 7S-FLNG-1-7/8-1/2X1/8KW-SP KW

BDI # 594337

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : Available to order
Loading Price
QTY