7S 1-7/8 1/2X1/8 KW
Description
7S 1-7/8 1/2X1/8 KW COUPLING HUB
Part # 7S-FLNG-1-7/8-1/2X1/8KW-SP KW
BDI # 594337
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.736
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs