820/815-21T RB 3/4IN

COMPARE

820/815-21T RB 3/4IN

Description
CI820/815-21T RB 3/4IN SPROCKET ; 401-160-2 NON-SPLIT 815/820 21T MPB

REXNORD

Part # 9167570

BDI # 18142126

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY