SB 22207 W33 SS
Description
SB 22207 W33 SS SPHERICAL ROLLER BEARING ; 35MMX72MMX23MM
Part # 0307006000
BDI # 1402450
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
21304-E1-XL-TVPB
Description
21304-E1-XL-TVPB X-LIFE SPHR ROLLER BRG ; 20MM X 52MM
Part # 21304-E1-XL-TVPB
BDI # 1410761
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing