2217 K/C3
Description
2217 K/C3 SELF ALIGNING BALL BRG ; 85MM IDX150MM ODX36MM WD OPEN
Part # 2217 K/C3
BDI # 1418263
Features
Enclosure:
Open
Outer Race Width - Millimeter:
36
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
37
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1216 K
Description
1216 K SELF ALIGNING BALL BRG ; NON-RETURNABLE 80MMB 140MMOD 26MM IR WD
Part # 1216 K
BDI # 1418217
Features
Enclosure:
Open
Outer Race Width - Millimeter:
26
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2309-K-TVH-C3
Description
2309-K-TVH-C3 SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2309-K-TVH-C3
BDI # 1140954
Features
Enclosure:
Open
Outer Race Width - Millimeter:
36
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2311-K-TVH-C3
Description
2311-K-TVH-C3 SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DBL ROW 55MM BOREX120MMOD
Part # 2311-K-TVH-C3
BDI # 1141101
Features
Enclosure:
Open
Outer Race Width - Millimeter:
43
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing