108KRDU-BKE
Description
MRC.108KRDU-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.108KRDU-BKE
BDI # 661882
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Global Part Number GPN:
254411
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Global Part Number GPN:
254524
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
ZKLN3072-2Z-2AP-XL
Description
ZKLN3072-2Z-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLN3072-2Z-2AP-XL
BDI # 1179057
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | Matched Pair Bearing
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7207WN DU
Description
7207WN DU ANGULAR CONTACT BALL BRG ; 35MM ID 72MM OD 34MM WD
Part # 7207WN DU
BDI # 1350368
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254881
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)