60BS21 1 15/16
Description
60BS21 1 15/16 ROLLER CHAIN SPROCKET ; 3/4" P 21T 1-15/16" BORE
Part # 60BS21 1 15/16
BDI # 622896
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Global Part Number GPN:
35339
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
60BS21 1 1/8
Description
60BS21 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS21 1 1/8
BDI # 622895
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Global Part Number GPN:
33552
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
820/815-21T RB 3/4IN
Description
CI820/815-21T RB 3/4IN SPROCKET ; 401-160-2 NON-SPLIT 815/820 21T MPB
Part # 9167570
BDI # 18142126
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Global Part Number GPN:
36016
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Rough Bore