NU 2224 ECJ
Description
NU 2224 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 2224 ECJ
BDI # 1421076
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455597
Number of Rows of Rollers:
Single Row
3312 E/C3
Description
3312 E/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 60MMB 130MMOD 54MM WD DR
Part # 3312 E/C3
BDI # 1250956
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3312 A/C3
Description
3312 A/C3 ANG CONTACT BALL BRG ; 60MM BORE 130MM OD 54MM WD DR OPEN
Part # 3312 A/C3
BDI # 1415951
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3313 E/C3
Description
3313 E/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 65MMX140MMX58.7MM
Part # 3313 E/C3
BDI # 1250968
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257822
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLN3072-2Z-2AP-XL
Description
ZKLN3072-2Z-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLN3072-2Z-2AP-XL
BDI # 1179057
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | Matched Pair Bearing
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
2 (1 Pair)