Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
792CD-2
Description
792CD-20081 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE STD PRECISION 8-1/8" OD
Part # 792CD-20081
BDI # 1351326
Features
Component:
Double Cup
Width - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
8.125
Outside Diameter - Millimeter:
206.375
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
647974
Precision Class:
Standard
Width - Inch:
3.25
Basic Number:
792CD
1050T10 COVER/GRID ASSY
Description
1050T10 COVER/GRID ASSY ; 775807 5.43" OD ALUMINUM
Part # 4300521
BDI # 18105083
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
81.026
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
5.43
Outside Diameter - Millimeter:
137.922
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
3.19
23228-E1A-XL-M-C3
Description
23228-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG ; 140MM BORE X 250MM OD X 88MM W
Part # 23228-E1A-XL-M-C3
BDI # 1141741
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing