NN 3008 TN/SP
Description
NN 3008 TN/SP CYL ROLLER BRG ; NON-RETURNABLE
Part # NN 3008 TN/SP
BDI # 1418635
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455289
Number of Rows of Rollers:
Double Row
NN 3010 KTN/SP
Description
NN 3010 KTN/SP CYL ROLLER BRG ; NON-RETURNABLE 50MM BORE 80MM OD 23 WID
Part # NN 3010 KTN/SP
BDI # 1417678
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455292
Number of Rows of Rollers:
Double Row
NN 3012 KTN/SP
Description
NN 3012 KTN/SP CYL ROLLER BRG ; NON-RETURNABLE 60MM BORE 95MM OD 26 WID
Part # NN 3012 KTN/SP
BDI # 1417690
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455296
Number of Rows of Rollers:
Double Row
NN 3011 TN/SP
Description
NN 3011 TN/SP CYL ROLLER BRG ; NON-RETURNABLE
Part # NN 3011 TN/SP
BDI # 1417681
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455295
Number of Rows of Rollers:
Double Row
NN 3009 KTN/SP
Description
NN 3009 KTN/SP CYL ROLLER BRG ; NON-RETURNABLE
Part # NN 3009 KTN/SP
BDI # 1418596
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455290
Number of Rows of Rollers:
Double Row