6C200F
Description
6C200F V-BELT SHEAVE ; NON-RETURNABLE 6 GROOVE 20" OD
Part # 1006899
BDI # 331273
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
QD Bushing | Arm Style | Type A3
Global Part Number GPN:
13617
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
QD Bushing
Global Part Number GPN:
31323
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Bushed
10 C 240 TB
Description
10 C 240 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 C 240 TB
BDI # 613695
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580374
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581565
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3030
Number of Grooves:
4