NN 3022 KTN9/SPW33
Description
NN 3022 KTN9/SPW33 CYL ROLLER BRG ; NON-RETURNABLE 110MMX170MMX45MM
Part # NN 3022 KTN9/SPW33
BDI # 1418493
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Double Row
Snap Ring:
No