Features
Pilot Diameter - Millimeter:
104.775
Pilot Diameter - Inch:
4.125
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.125
Length Thru Bore - Millimeter:
63.5
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Keyway On OD | 3 Tapped Half Circle Hole
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725
NKI75/25-XL
Description
NKI75/25-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 75MM BORE 105MM OD
Part # NKI75/25-XL
BDI # 1175717
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591284
Self Aligning:
No
45220-2;45220-20024
Description
45220-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 45220-20024
BDI # 1343334
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Outside Diameter - Millimeter:
104.775
Global Part Number GPN:
648024
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
45220
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
103.632
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.08
Length Thru Bore - Millimeter:
33.528
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
60.96
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
Split Taper Bushing | Type 5
Global Part Number GPN:
14199
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4