8MX-45S-21
Description
8MX-45S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182045
BDI # 1117438
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
3920-2
Description
3920-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 3920-20024
BDI # 1339050
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Outside Diameter - Millimeter:
112.725
Global Part Number GPN:
647670
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
3920
39520-2
Description
39520-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 39520-20024
BDI # 1339185
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Outside Diameter - Millimeter:
112.725
Global Part Number GPN:
645753
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
39520
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
76.2
Bore - Inch:
3
Global Part Number GPN:
470956
Bushing Series:
F
1040T31/35 SPACER HUB CL2.375 NR 744091
Description
1040T31/35 SPHUB CL-2.375 ; 0744091
Part # 4300406
BDI # 18108130
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.44
Outside Diameter - Millimeter:
112.776
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 2.375
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs