Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22218 EK/C3
Description
22218 EK/C3 SPHR ROLLER BRG ; 90MM BORE 160MM OD 40MM WID
Part # 22218 EK/C3
BDI # 1416469
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
37625-2
Description
37625-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 37625-20024
BDI # 1338500
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Global Part Number GPN:
648470
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
37625
22315 E/C3
Description
22315 E/C3 SPHR ROLLER BRG ; 75MM BORE 160MM OD 55MM WID SHAFT MOUNT
Part # 22315 E/C3
BDI # 1416066
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
56650-2
Description
56650-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 56650-20024
BDI # 1346872
Features
Component:
Cup
Width - Millimeter:
27
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Global Part Number GPN:
647723
Precision Class:
Standard
Width - Inch:
1.063
Basic Number:
56650