7236BG
Description
7236BG ANGULAR CONTACT BALL BEARING ; 180MM ID 320MM OD 52MM W
Part # 7236BG
BDI # 1213170
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254067
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7320BWG
Description
7320BWG ANGULAR CONTACT BALL BRG ; 100MM BOREX215MM ODX47MM W 1-ROW
Part # 7320BWG
BDI # 1413162
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254284
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
KG060XP0
Description
KDN.KG060XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE
Part # KDN.KG060XP0
BDI # 20096821
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JU090XP0
Description
KDN.JU090XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 9"IDX9.75"ODX.5" WIDES
Part # KDN.JU090XP0
BDI # 21439626
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)